https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj
TB WOODS
TB WOODS
8MPC-140S-12-2012
TB WOODS TB WOODS
Description
8MPC140S12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 140 Teeth; 21.59MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
8MPC140S12
BDI #
983485
Details
476.1076583000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-140S-12-2012/p/983485
Your Price
$ 476.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
EAN
0698672184342
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-12 QT Power Chain II
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 140 Teeth; 21.59MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh