https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj
TB WOODS
TB WOODS
8MPC-224S-12-2517
TB WOODS TB WOODS
Description
8MPC224S12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 224 Teeth; 21.59MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
8MPC224S12
BDI #
983559
Details
741.33225474
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-224S-12-2517/p/983559
Your Price
$ 741.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.855
EAN
0698672184427
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-12 QT Power Chain II
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 224 Teeth; 21.59MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh