https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-22S-12-1008
TB WOODS TB WOODS
Description
8MPC-22S-12-1008 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Part #
8MPC22S12
BDI #
996649
Details
140.20460537
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-22S-12-1008/p/996649
Your Price
$ 140.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.181
EAN
0698672184465
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-12 QT Power Chain II
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 12.7 To 25.4 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh