https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
8MPC-22S-36X.500 MPB
TB WOODS TB WOODS
Description
8MPC-22S-36X.500 MPB SYNCHRONOUS PULLEY
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 22 Teeth; 40.132MM Face Width; Rough Bore; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore Max Bore
Part #
8MPC22S36MPB
BDI #
982632
Details
366.40151229
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-22S-36X-500-MPB/p/982632
Your Price
$ 366.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.815
EAN
0698672184502
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-36 QT Power Chain II
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 22 Teeth; 40.132MM Face Width; Rough Bore; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore Max Bore
Outside Diameter
2.143 Inch | 54.432 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh