![8MPC-29S-21-1108](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
![8MPC-29S-21-1108](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
TB WOODS
TB WOODS
8MPC-29S-21-1108
TB WOODS TB WOODS
Description
8MPC29S21 SYNCHRONOUS PULLEY
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 29 Teeth; 23.368MM Face Width; Bushed; 80.01MM Flange OD; 72.238MM OD; 73.838MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
8MPC29S21
BDI #
988847
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
173.61075683
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-29S-21-1108/p/988847
Your Price
$ 173.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0698672184694
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-21 QT Power Chain II
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 29 Teeth; 23.368MM Face Width; Bushed; 80.01MM Flange OD; 72.238MM OD; 73.838MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
2.907 Inch | 73.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh