![8MPC-37S-21-1610](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
![8MPC-37S-21-1610](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
TB WOODS
TB WOODS
8MPC-37S-21-1610
TB WOODS TB WOODS
Description
8MPC37S21 SYNCHRONOUS PULLEY
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 37 Teeth; 23.368MM Face Width; Bushed; 104.902MM Flange OD; 92.608MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
8MPC37S21
BDI #
991639
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
167.46152650000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-37S-21-1610/p/991639
Your Price
$ 167.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.725
EAN
0698672185042
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-21 QT Power Chain II
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 37 Teeth; 23.368MM Face Width; Bushed; 104.902MM Flange OD; 92.608MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.646 Inch | 92.608 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.709 Inch | 94.209 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh