https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-67S-62-3020
TB WOODS TB WOODS
Description
8MPC-67S-62-3020 SYNCHRONOUS PULLEY
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 67 Teeth; 66.802MM Face Width; Bushed; 183.642MM Flange OD; 169.012MM OD; 170.612MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
8MPC67S62
BDI #
991948
Details
485.33688841000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-67S-62-3020/p/991948
Your Price
$ 485.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.345
EAN
0698672185608
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-62 QT Power Chain II
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 67 Teeth; 66.802MM Face Width; Bushed; 183.642MM Flange OD; 169.012MM OD; 170.612MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
6.654 Inch | 169.012 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
7.23 Inch | 183.642 Millimeter
Pitch Diameter
6.717 Inch | 170.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh