https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-71S-62-3020
TB WOODS TB WOODS
Description
8MPC71S62 SYNCHRONOUS PULLEY
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 71 Teeth; 66.802MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
8MPC71S62
BDI #
990181
Details
460.63227479000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-71S-62-3020/p/990181
Your Price
$ 460.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.387
EAN
0698672185646
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-62 QT Power Chain II
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 71 Teeth; 66.802MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Pitch Diameter
7.118 Inch | 180.797 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
7.055 Inch | 179.197 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh