https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-36S-21
GATES GATES
Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 36 Teeth; 23.368MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77182036
BDI #
1117407
Details
177.55229501000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-36S-21/p/1117407
Your Price
$ 177.55 / each
$ 218.08 / each BDIExpress
$ 218.08 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
EAN
0072053270976
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 36 Teeth; 23.368MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.546 Inch | 90.068 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.01 Inch | 101.854 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh