https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-36S-36
GATES GATES
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 36 Teeth; 40.132MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77183036
BDI #
1117408
Details
242.66305959000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-36S-36/p/1117408
Your Price
$ 242.66 / each
$ 298.06 / each BDIExpress
$ 298.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
EAN
0072053271195
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 36 Teeth; 40.132MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Flange Outside Diameter
4.01 Inch | 101.854 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh