Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8MX-40S-12 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
1117424 Pulleys - Synchronous 

GATES GATES

8MX-40S-12

Description

8MX-40S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 40 Teeth; 14.478MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77181040

BDI #
1117424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

153.85998901000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 153.86 / each
$ 188.97 / each
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0072053270594
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 40 Teeth; 14.478MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
3.947 Inch | 100.254 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh