https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-63S-36
GATES GATES
Description
8MX-63S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 63 Teeth; 40.132MM Face Width; Bushed; 170.688MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77183063
BDI #
1117464
Details
384.68766483
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-63S-36/p/1117464
Your Price
$ 384.69 / each
$ 472.51 / each BDIExpress
$ 472.51 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.22
EAN
0072053271294
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 63 Teeth; 40.132MM Face Width; Bushed; 170.688MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.253 Inch | 158.826 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
6.72 Inch | 170.688 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh