https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
8MX-90S-36
GATES GATES
Description
8MX-90S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 90 Teeth; 47.244MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77183090
BDI #
1117484
Details
551.6107298300001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-90S-36/p/1117484
Your Price
$ 551.61 / each
$ 677.56 / each BDIExpress
$ 677.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.48
EAN
0072053271348
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type B1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 90 Teeth; 47.244MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh