https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTd8aW1hZ2UvanBlZ3xhREkzTDJoaVppOHhNREUwT0RVME1qa3dOak01T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NWQwNGZkNTI3OThlZjFjZWMzNWM4ZGM2ODJiZjc2ODQ1YzE1ZDdiNDZlOGI4NmQ4NzBlMGFkODcwNThjNzA4Mw
TIMKEN
TIMKEN
8MX112S36-3020
TIMKEN TIMKEN
Description
8MX112S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756655
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 112 Teeth; 47.244MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
8MX112S36-3020
BDI #
24302476
Details
863.85378445
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX112S36-3020/p/24302476
Your Price
$ 863.85 / each
$ 916.75 / each BDIExpress
$ 916.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.979
EAN
0070964068422
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 112 Teeth; 47.244MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.166 Inch | 283.616 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh