https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX140S12-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX140S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 12MMW BORE 2012 BUSH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 140 Teeth; 0.82MM Face Width; Bushed; 13.973MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX140S12-2012
BDI #
21977050
Details
496.27842609000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX140S12-2012/p/21977050
Your Price
$ 496.28 / each
$ 1,003.96 / each BDIExpress
$ 1,003.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.85
EAN
0697950721170
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 140 Teeth; 0.82MM Face Width; Bushed; 13.973MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Face Width
0.032 Inch | 0.82 Millimeter
Pitch Diameter
0.553 Inch | 14.036 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Outside Diameter
0.55 Inch | 13.973 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh