https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTd8aW1hZ2UvanBlZ3xhREkzTDJoaVppOHhNREUwT0RVME1qa3dOak01T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NWQwNGZkNTI3OThlZjFjZWMzNWM4ZGM2ODJiZjc2ODQ1YzE1ZDdiNDZlOGI4NmQ4NzBlMGFkODcwNThjNzA4Mw
TIMKEN
TIMKEN
8MX140S62-3525
TIMKEN TIMKEN
Description
8MX140S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756671
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 140 Teeth; 73.914MM Face Width; Bushed; 354.914MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
8MX140S62-3525
BDI #
24302486
Details
1596.62450134
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX140S62-3525/p/24302486
Your Price
$ 1,596.62 / each
$ 1,694.38 / each BDIExpress
$ 1,694.38 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
24.721
EAN
0070964069993
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
54.5
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 140 Teeth; 73.914MM Face Width; Bushed; 354.914MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh