https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX22S12-1008
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX22S12-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 12MM BELT WIDTH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 0.63MM Face Width; Bushed; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore
Part #
8MX22S12-1008
BDI #
21445387
Details
140.13998999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX22S12-1008/p/21445387
Your Price
$ 140.14 / each
$ 283.50 / each BDIExpress
$ 283.50 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.227
EAN
0697950721095
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.5
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 22 Teeth; 0.63MM Face Width; Bushed; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 22 Millimeter
Flange Outside Diameter
0.103 Inch | 2.61 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.025 Inch | 0.63 Millimeter
Pitch Diameter
0.087 Inch | 2.206 Millimeter
Outside Diameter
0.084 Inch | 2.143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh