https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
8MX28S21-1108
TIMKEN TIMKEN
Description
8MX28S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756363
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 28 Teeth; 23.368MM Face Width; Bushed; 69.698MM Outside Diameter; 71.3MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
8MX28S21-1108
BDI #
24302522
Details
239.11998292
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX28S21-1108/p/24302522
Your Price
$ 239.12 / each
$ 253.75 / each BDIExpress
$ 253.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.499
EAN
0070964066619
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 28 Teeth; 23.368MM Face Width; Bushed; 69.698MM Outside Diameter; 71.3MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Outside Diameter
2.744 Inch | 69.698 Millimeter
Flange Outside Diameter
3.21 Inch | 81.534 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh