https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
8MX31S21-1210
TIMKEN TIMKEN
Description
8MX31S21-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756390
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 31 Teeth; 23.368MM Face Width; Bushed; 77.343MM Outside Diameter; 78.943MM Pitch Diameter; Yes Keyway; 14 To 30MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
8MX31S21-1210
BDI #
24302534
Details
242.16767501
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX31S21-1210/p/24302534
Your Price
$ 242.17 / each
$ 256.99 / each BDIExpress
$ 256.99 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.726
EAN
0070964066671
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.6
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 31 Teeth; 23.368MM Face Width; Bushed; 77.343MM Outside Diameter; 78.943MM Pitch Diameter; Yes Keyway; 14 To 30MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
3.045 Inch | 77.343 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Flange Outside Diameter
3.328 Inch | 84.531 Millimeter
Pitch Diameter
3.108 Inch | 78.943 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh