https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX37S21-1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX37S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 21MMW BORED 1610 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 37 Teeth; 0.92MM Face Width; Bushed; 3.646MM Outside Diameter; 3.709MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
8MX37S21-1610
BDI #
21977206
Details
178.09075651
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX37S21-1610/p/21977206
Your Price
$ 178.09 / each
$ 360.24 / each BDIExpress
$ 360.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.77
EAN
0697950720692
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.7
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 37 Teeth; 0.92MM Face Width; Bushed; 3.646MM Outside Diameter; 3.709MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
0.144 Inch | 3.646 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
0.159 Inch | 4.044 Millimeter
Pitch Diameter
0.146 Inch | 3.709 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh