https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX41S21-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 41 Teeth; 1MM Face Width; Bushed; 4.047MM Outside Diameter; 4.11MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX41S21-2012
BDI #
21977232
Details
202.08460095
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX41S21-2012/p/21977232
Your Price
$ 202.08 / each
$ 429.85 / each BDIExpress
$ 429.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.998
EAN
0697950720548
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
41
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.2
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 41 Teeth; 1MM Face Width; Bushed; 4.047MM Outside Diameter; 4.11MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Face Width
0.039 Inch | 1 Millimeter
Pitch Diameter
0.162 Inch | 4.11 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Flange Outside Diameter
0.178 Inch | 4.52 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.159 Inch | 4.047 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh