![8MX53S12-2012](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2)
![8MX53S12-2012](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX53S12-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX53S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 12MMW BORED 2012 BUSH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 53 Teeth; 0.57MM Face Width; Bushed; 5.251MM Outside Diameter; 5.314MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX53S12-2012
BDI #
21977264
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
213.43536937000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX53S12-2012/p/21977264
Your Price
$ 213.44 / each
$ 454.00 / each BDIExpress
$ 454.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.132
EAN
0697950720364
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
53
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.7
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 53 Teeth; 0.57MM Face Width; Bushed; 5.251MM Outside Diameter; 5.314MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.217 Inch | 5.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.209 Inch | 5.314 Millimeter
Outside Diameter
0.207 Inch | 5.251 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.022 Inch | 0.57 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh