https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-D2-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDV8aW1hZ2UvanBlZ3xhR05tTDJnNU5pOHhNRE13T0Rnd05qZ3dNelE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlFTWw5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfGY3ZjY5NjM5ZGYzNjZmMTE1NjEwZTZkMGVkZTQxMDg5OTUxMjFmNTBiOGMzOWUzMjllNGNjNDc1NzJiY2RiYjE
B & B MANUFACTURING
B & B MANUFACTURING
90-14P115-4545
B & B MANUFACTURING B & B MANUFACTURING
Description
90-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 90T
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.3MM Outside Diameter; 401MM Pitch Diameter; Yes Keyway; 1-15/16 To 4-13/16" Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Part #
90-14P115-4545
BDI #
22736297
Details
1004.29531288
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/90-14P115-4545/p/22736297
Your Price
$ 1,004.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
59.87
EAN
0195057815520
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-115
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-13/16
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
132
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.3MM Outside Diameter; 401MM Pitch Diameter; Yes Keyway; 1-15/16 To 4-13/16" Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Pitch Diameter
15.787 Inch | 401 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
15.681 Inch | 398.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh