Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

908MG21B-2517 https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ
922882 Pulleys - Synchronous 

TSUBAKI TSUBAKI

908MG21B-2517

Description

908MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 90 Teeth; 30.48MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

908MG21B-2517

BDI #
922882

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223099459
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
11
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 90 Teeth; 30.48MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Belt Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh