![908MT20C-2517](/medias/INDUSTPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNRE14TkRRME1qa3pNakkxTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58OWFmZDhmNDg2MWJiNDJkNWVjYTM5MGU3ZTQ5NmVjNTA2OGM2OWQ4YjNhYzk4ODc1MzM2YWJlYzY4MjlkNGYyOQ)
![908MT20C-2517](/medias/INDUSTPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNRE14TkRRME1qa3pNakkxTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58OWFmZDhmNDg2MWJiNDJkNWVjYTM5MGU3ZTQ5NmVjNTA2OGM2OWQ4YjNhYzk4ODc1MzM2YWJlYzY4MjlkNGYyOQ)
TSUBAKI
TSUBAKI
908MT20C-2517
TSUBAKI TSUBAKI
Description
908MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Bushed; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
908MT20C-2517
BDI #
927624
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/908MT20C-2517/p/927624
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223729806
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Bushed; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
8.969 Inch | 227.813 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh