https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ
TB WOODS
TB WOODS
90XXH300-J
TB WOODS TB WOODS
Description
90XXH300-J SYNCHRONOUS PULLEY
3" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 3-11/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
90XXH300
BDI #
993103
Details
4300.91815433
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/90XXH300-J/p/993103
Your Price
$ 4,300.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
87.338
EAN
0698672330244
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 3-11/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
35.69 Inch | 906.526 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
35.81 Inch | 909.574 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh