![90XXH500-M](/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ)
![90XXH500-M](/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ)
TB WOODS
TB WOODS
90XXH500-M
TB WOODS TB WOODS
Description
90XXH500 SYNCHRONOUS PULLEY
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 5-13/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
90XXH500
BDI #
997854
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
5739.95651308
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/90XXH500-M/p/997854
Your Price
$ 5,739.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
133.635
EAN
0698672330480
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 5-13/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore
Pitch Diameter
35.81 Inch | 909.574 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Belt Width
5 Inch | 127 Millimeter
Outside Diameter
35.69 Inch | 906.526 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.813 Inch | 147.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh