Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

90XXHS300 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-XXH-14-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTd8aW1hZ2UvanBlZ3xhR0kzTDJnNE5pOHhNRE13T0Rnd01UZzRPREk0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZXRmhJWHpFMFgwNUdURjlUVkY4ek1EQjRNekF3TG1wd1p3fGUzZDY2ZDI3OTcxY2ZlZjZmYTkzOTBhMWRkZDFjOGZjODJkMDQxOGQ3NjI1OGFiMDIzMGY4Y2U5YTE3OGY5ZGE
22736970 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

90XXHS300

Description

90XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 90T

Synchronous Pulley; 3" Belt Width; 1-1/4" Belt Pitch; XXH Style; 90 Teeth; 3-11/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore

Part #

90XXHS300

BDI #
22736970

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3661.6781999900004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,661.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
84.37
EAN
0195057715769
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Bushing Size
S1
Minimum Plain Bore
No
Other Features
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
186
Long Description
Synchronous Pulley; 3" Belt Width; 1-1/4" Belt Pitch; XXH Style; 90 Teeth; 3-11/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore
Pitch Diameter
35.81 Inch | 909.574 Millimeter
Outside Diameter
35.69 Inch | 906.526 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh