![96L075-SD](/medias/INDXXXPULLEY-SYNC-L-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGMxTDJoak9TOHhNRFU0TnpFNE1qUTJOVEExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDMxM2FkN2NjNWQ1OTc0OTY4YmMyYjU1MzRkYzQwNjE5YmI5MzZhNmE1NmRlMDIxYThlZGU3ZGE0YjdlNjI2NzY)
![96L075-SD](/medias/INDXXXPULLEY-SYNC-L-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGMxTDJoak9TOHhNRFU0TnpFNE1qUTJOVEExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDMxM2FkN2NjNWQ1OTc0OTY4YmMyYjU1MzRkYzQwNjE5YmI5MzZhNmE1NmRlMDIxYThlZGU3ZGE0YjdlNjI2NzY)
TB WOODS
TB WOODS
96L075-SD
TB WOODS TB WOODS
Description
96L075 SYNCHRONOUS PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1" Face Width; Bushed; 11.429" Outside Diameter; 11.459" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
96L075
BDI #
985665
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
314.85997751
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/96L075-SD/p/985665
Your Price
$ 314.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.711
EAN
0698672300513
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1" Face Width; Bushed; 11.429" Outside Diameter; 11.459" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
11.459 Inch | 291.059 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
11.429 Inch | 290.297 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh