Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96XH300-J https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
985285 Pulleys - Synchronous 

TB WOODS TB WOODS

96XH300-J

Description

96XH300-J SYNCHRONOUS PULLEY

3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 3-5/8" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

96XH300

BDI #
985285

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3018.8843997500003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,018.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
48.199
EAN
0698672320313
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 3-5/8" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
26.738 Inch | 679.145 Millimeter
Outside Diameter
26.628 Inch | 676.351 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Belt Width
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh