Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96XH400 J https://www.bdiexpress.com/medias/INDM-GXXXXXX-625888-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzNjl8aW1hZ2UvanBlZ3xhRFl3TDJoak9TOHhNRE16TnpJMk16TTROalkxTkM5SlRrUk5MVWRZV0ZoWVdGaGZOakkxT0RnNFh6TXdNSGd6TURBdWFuQm58ZTM3ODU4NTdmNjhlNzExOWMzMTRiMWFjYmU3OGYxOGZjMzkyNWQwNmM5NjZhYzE2ODhjMzFmMGM3YTFlNjE3Nw
625888 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

96XH400 J

Description

96XH400 J SYNCHRONOUS BELT PULLEY ; H STYLE-QD

Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 4-11/16" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

96XH400 J

BDI #
625888

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3449.58898437 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,449.59 / each
$ 4,473.98 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
59.19
EAN
0697950128405
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
96XH400 J
Weight / LBS
187.5
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 4-11/16" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
4.688 Inch | 119.075 Millimeter
Outside Diameter
26.628 Inch | 676.351 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
26.738 Inch | 679.145 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh