![B19214M115M](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![B19214M115M](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
BROWNING
BROWNING
B19214M115M
BROWNING BROWNING
Description
B19214M115M ; HPT SPROCKET
115MM Belt Width; 14MM Belt Pitch; 14M-115 HPT Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
B19214M115M
BDI #
322830
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B19214M115M/p/322830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
114.45
EAN
0662289707713
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 HPT
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HPT Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh