![B388M20SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![B388M20SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
BROWNING
BROWNING
B388M20SH
BROWNING BROWNING
Description
B38-8M-20SH ; HPT SPROCKET
20MM Belt Width; 8MM Belt Pitch; 8M-20 HPT Belt Style; 38 Teeth; 22.225MM Face Width; Bushed; 105.004MM Flange OD; 95.453MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
B388M20SH
BDI #
322978
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B388M20SH/p/322978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.881
EAN
0662289377701
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20 HPT
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type C1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
20MM Belt Width; 8MM Belt Pitch; 8M-20 HPT Belt Style; 38 Teeth; 22.225MM Face Width; Bushed; 105.004MM Flange OD; 95.453MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
4.134 Inch | 105.004 Millimeter
Outside Diameter
3.758 Inch | 95.453 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh