https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0ZtTDJnM05DOHhNRFF3T1RRMk9ESTVOekkwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGQyOWZjNmNhYmUxNjNlZjdhM2Q3MTgwOGI1MDhjZTc2NWFhYmM0NDkwMGJhOWJhNDFjODJkMjQ0ZWFkMDVmMTE
GATES
GATES
F140-14MGT-40-E
GATES GATES
Description
F140-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140T 40MM W BORED
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 140 Teeth; 53.975MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
77114340
BDI #
1124125
Details
1100.2814598700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F140-14MGT-40-E/p/1124125
Your Price
$ 1,100.28 / each
$ 1,834.66 / each BDIExpress
$ 1,834.66 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
29.3
EAN
0072053824087
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 140 Teeth; 53.975MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh