![F14M-140S-20](/medias/INDXXXPULLEY-SYNC-PC-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR1F3TDJnd09DOHhNRGN4TVRNM01ESTJPRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4M2QwN2U2MGRlNzY3MThhNWY3MWEyNmFjYjVlYmEyOWExY2ZjNzYwOTE3NjE0YWU4ZTJjY2NhMmExMDUxYTYz)
![F14M-140S-20](/medias/INDXXXPULLEY-SYNC-PC-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR1F3TDJnd09DOHhNRGN4TVRNM01ESTJPRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4M2QwN2U2MGRlNzY3MThhNWY3MWEyNmFjYjVlYmEyOWExY2ZjNzYwOTE3NjE0YWU4ZTJjY2NhMmExMDUxYTYz)
GATES
GATES
F14M-140S-20
GATES GATES
Description
F14M-140S-20 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 140 Teeth; 34.544MM Face Width; Bushed; 621.081MM OD; 623.824MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
77279644
BDI #
1124126
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1240.38914217
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-140S-20/p/1124126
Your Price
$ 1,240.39 / each
$ 1,523.59 / each BDIExpress
$ 1,523.59 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
29.98
EAN
0072053488500
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 140 Teeth; 34.544MM Face Width; Bushed; 621.081MM OD; 623.824MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Pitch Diameter
24.56 Inch | 623.824 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh