Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14M-34S-20 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
1124146 Pulleys - Synchronous 

GATES GATES

F14M-34S-20

Description

F14M-34S-20 SYNCHRONOUS PULLEY ; 14MM P 34GROVES

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 34 Teeth; 26.416MM Face Width; Bushed; 164.084MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

77279634

BDI #
1124146

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

270.17844224000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 270.18 / each
$ 331.87 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.13
EAN
0072053828085
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 34 Teeth; 26.416MM Face Width; Bushed; 164.084MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Belt Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh