https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F14M-35S-20
GATES GATES
Description
F14M-35S-20 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 35GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 35 Teeth; 26.416MM Face Width; Bushed; 173.228MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
77279635
BDI #
1124148
Details
294.76459433
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-35S-20/p/1124148
Your Price
$ 294.76 / each
$ 362.06 / each BDIExpress
$ 362.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.31
EAN
0072053828092
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 35 Teeth; 26.416MM Face Width; Bushed; 173.228MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh