Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14MX-180S-37-E https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
20509169 Pulleys - Synchronous 

DODGE DODGE

F14MX-180S-37-E

Description

F14MX-180S-37 E FIN FAN SYNCH SPROCKET

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 180 Teeth; 52.324MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

482230

BDI #
20509169

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2097.2213886600002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,097.22 / each
$ 2,162.97 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
54.431
EAN
0782477086083
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482230
Weight / LBS
120
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 180 Teeth; 52.324MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh