Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14MX140S20-E https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ
21976092 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

F14MX140S20-E

Description

F14MX140S20-E SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE E BUSHING

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 140 Teeth; 1.36MM Face Width; Bushed; 24.452MM Outside Diameter; 24.56MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore

Part #

F14MX140S20-E

BDI #
21976092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1121.70145834 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,121.70 / each
$ 2,386.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
29.977
EAN
0697950724300
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
66.1
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 140 Teeth; 1.36MM Face Width; Bushed; 24.452MM Outside Diameter; 24.56MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Pitch Diameter
0.967 Inch | 24.56 Millimeter
Outside Diameter
0.963 Inch | 24.452 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh