Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14MX200S37 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM
24302728 Pulleys - Synchronous 

TIMKEN TIMKEN

F14MX200S37

Description

F14MX200S37 SYNCHRONOUS SPROCKET ; 101755376

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 51.562MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

F14MX200S37

BDI #
24302728

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3848.7935712400003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,848.79 / each
$ 4,084.45 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
58.967
EAN
0070964163547
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
130
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 51.562MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
2.03 Inch | 51.562 Millimeter
Outside Diameter
34.98 Inch | 888.492 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh