Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14MX224S20-F https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ
21976108 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

F14MX224S20-F

Description

F14MX224S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 20MMW BORE F BUSHING

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 1.36MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore

Part #

F14MX224S20-F

BDI #
21976108

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2965.2644035800004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,965.26 / each
$ 6,307.51 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
56.689
EAN
0697950724201
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
125
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 1.36MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Face Width
0.054 Inch | 1.36 Millimeter
Pitch Diameter
1.547 Inch | 39.3 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.543 Inch | 39.19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh