Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F14MX33S20-SK https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-F14M-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNTR8aW1hZ2UvanBlZ3xhR0V4TDJnMVl5OHhNREUwT0RVME1EUTBPRGM1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMU5QVEY5R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8OTQ0NjllYzY2MTRlOGU5ZmRjYjhlNmM3ZDk4MjU4MGI1Zjk5NTBjNWQ2NzhlZjE3YWVmZDA4ZTlmMDk0MTYxNw
24302758 Pulleys - Synchronous 

TIMKEN TIMKEN

F14MX33S20-SK

Description

F14MX33S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755357

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 26.416MM Face Width; Bushed; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

F14MX33S20-SK

BDI #
24302758

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

339.39228345 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 339.39 / each
$ 360.18 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.858
EAN
0070964158673
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
6.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 26.416MM Face Width; Bushed; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh