https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0ZtTDJnM05DOHhNRFF3T1RRMk9ESTVOekkwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGQyOWZjNmNhYmUxNjNlZjdhM2Q3MTgwOGI1MDhjZTc2NWFhYmM0NDkwMGJhOWJhNDFjODJkMjQ0ZWFkMDVmMTE
GATES
GATES
F180-14MGT-40-E
GATES GATES
Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 180GROVES 14MM P 40MM W
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 180 Teeth; 53.975MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
77114380
BDI #
1124156
Details
1892.3583263700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F180-14MGT-40-E/p/1124156
Your Price
$ 1,892.36 / each
$ 3,155.42 / each BDIExpress
$ 3,155.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
43.09
EAN
0072053824100
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 180 Teeth; 53.975MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh