https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
TB WOODS
TB WOODS
F192-14M-55-E
TB WOODS TB WOODS
Description
F19214M55 SYNCHRONOUS PULLEY
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 0MM Flange OD; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
F19214M55
BDI #
990843
Details
2211.08445745
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F192-14M-55-E/p/990843
Your Price
$ 2,211.08 / each
$ 3,146.12 / each BDIExpress
$ 3,146.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
49.83
EAN
0698672592185
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
Axial Fan PD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
F19214M55
Manufacturer Internal Number
F19214M55
Weight / LBS
110
Long Description
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 0MM Flange OD; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh