https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
F200-14MX37-3020
B & B MANUFACTURING B & B MANUFACTURING
Description
F200-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W 3020 BUSHED CI 200T
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Style; 200 Teeth; 52.4MM Face Width; Bushed; 888.5MM Outside Diameter; 891MM Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
F200-14MX37-3020
BDI #
22732580
Details
1641.3168058400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F200-14MX37-3020/p/22732580
Your Price
$ 1,641.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
55.34
EAN
0195057906082
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
7/8 To 3-1/4
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Type C-3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
122
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Style; 200 Teeth; 52.4MM Face Width; Bushed; 888.5MM Outside Diameter; 891MM Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
34.98 Inch | 888.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.063 Inch | 52.4 Millimeter
Pitch Diameter
35.079 Inch | 891 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh