Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F35-14MGT-55-SK https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhRFJtTDJneE1DOHhNRGN4TVRNM01EQXdOalUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGUxZWYwYmQyYjUzMDMzMTkwYTE2ZDg3MjAyN2Y5MWM0MjQwMDg3MDhmZDJjYzQxN2U1YWJhMzQ0NWJkMmNhNzU
1124179 Pulleys - Synchronous 

GATES GATES

F35-14MGT-55-SK

Description

F35-14MGT-55-SK SYNCHRONOUS PULLEY ; 35GROVES 14MM P 55MM W

55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 35 Teeth; 61.722MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

77115535

BDI #
1124179

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

275.08921112 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 275.09 / each
$ 458.71 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.99
EAN
0072053824209
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 35 Teeth; 61.722MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Flange Outside Diameter
6.816 Inch | 173.126 Millimeter
Face Width
2.43 Inch | 61.722 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh