Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F40-14MGT-40-SF https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
21559368 Pulleys - Synchronous 

TB WOODS TB WOODS

F40-14MGT-40-SF

Description

F40-14MGT-40-SF SYNCHRONOUS PULLEY ; GI 40GROOVE

Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore

Part #

F40-14MGT-40-SF

BDI #
21559368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-40
Number of Teeth
40
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Pulley, Synchronous; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25 To 65 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh