Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F8M-38S-21 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
1124185 Pulleys - Synchronous 

GATES GATES

F8M-38S-21

Description

F8M-38S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 38GROVES

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 38 Teeth; 23.368MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

77279538

BDI #
1124185

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

201.71844713000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 201.72 / each
$ 247.77 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
EAN
0072053827965
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 38 Teeth; 23.368MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Outside Diameter
3.747 Inch | 95.174 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh