Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F8MX140S21-SF https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzd8aW1hZ2UvanBlZ3xhRFU0TDJnME1pOHhNRE14TkRReE1ESTVOVE15Tmk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58YmYxOWRmMWEzNzg3MDRmMDY1YTgwZDhmNmY5ZDYxYmEwZTNhYzhiMTZmMzAwYTQyMzE4M2M4MGY4M2NhMWY0NA
21979074 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

F8MX140S21-SF

Description

F8MX140S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 140T 14.03" PD 21MMW BORED SF BUSH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 140 Teeth; 1.2MM Face Width; Bushed; 13.973MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore

Part #

F8MX140S21-SF

BDI #
21979074

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

600.3845725 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 600.38 / each
$ 1,252.06 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.34
EAN
0697950723938
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
25
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 140 Teeth; 1.2MM Face Width; Bushed; 13.973MM Outside Diameter; 14.036MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.553 Inch | 14.036 Millimeter
Face Width
0.047 Inch | 1.2 Millimeter
Outside Diameter
0.55 Inch | 13.973 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh