![G-50S-E](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
![G-50S-E](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
CONTINENTAL
CONTINENTAL
G-50S-E
CONTINENTAL CONTINENTAL
Description
G-50S-E SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 50 Teeth; 54.508MM Face Width; Bushed; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
20038999
BDI #
397637
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
724.3168713400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-50S-E/p/397637
Your Price
$ 724.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.328
EAN
0037256184581
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
50
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 50 Teeth; 54.508MM Face Width; Bushed; 220.015MM OD; 222.809MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
8.662 Inch | 220.015 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh